Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 480mm L, 20 mm W, 11.0 mm H
Mfr # UTTRA0G0480
Zoro # G1241265
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.897 in
- Type PW Series
- Overall Width 0.787 in
- Overall Height 0.433 in
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTRA0G0480
- Zoro # G1241265
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 18.897 in |
Overall Width | 0.787 in |
Overall Height | 0.433 in |
Mounting Hole Size | M4 |
Size | 0 |
Thread Size | M4 |
Nominal Rail Size | 0 |
Manufacturer Size | 0 |
Channel Depth | 0.275 in |
Description
Guide Rail, Overall Length 18.897 in, Overall Width 0.787 in, Overall Height 0.433 in, Rail Material Aluminum, Manufacturer Size 0, Number of Mounting Holes 6, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (OFC1024)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- IKO Rail Bearing Assembly 1340Mm 42Mm Linear Guide (LWLF42C2R1340BCSHS2)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- Bishop-Wisecarver Linear Guides