Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 2640mm L, 58 mm W, 30.0 mm H
Mfr # UTTRS3G2640
Zoro # G2898813
product price: $1,503.99
/ea
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Overall Length 103.93 in
- Overall Width 2.284 in
- Overall Height 1.18 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTRS3G2640
- Zoro # G2898813
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 103.93 in |
Overall Width | 2.284 in |
Overall Height | 1.18 in |
Thread Size | M8 |
Size | 3 |
Mounting Hole Size | M8 |
Nominal Rail Size | 3 |
Channel Depth | 0.865 in |
Manufacturer Size | 3 |
Description
Guide Rail, Overall Length 103.93 in, Overall Width 2.284 in, Overall Height 1.18 in, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes 33, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type C-Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Round (PRCF60A)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- GLOBAL G1SC-200-B One-Piece Clamping Collar (G1SC-200-B)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- IGUS IGUS SLW-1040-325-HR Hand-Powered Linear Positioning Slide Table -10mm Shaft/325mm Stroke (SLW-1040-325-HR)
- NSK BEARING 55MM LINEAR GUIDE (NAH55EMZ-KD)
- HIWIN RAIL 594MM 11MM LINEAR GUIDE (HGR30 1804QN-50U00)
- Bishop-Wisecarver Linear Bearings & Guides