Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 2640mm L, 26 mm W, 15.0 mm H
Mfr # UTTA1G2640
Zoro # G3115944
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PW Series
- Overall Length 103.93 in
- Overall Width 1.024 in
- Overall Height 0.591 in
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTA1G2640
- Zoro # G3115944
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 103.93 in |
Overall Width | 1.024 in |
Overall Height | 0.591 in |
Size | 1 |
Thread Size | M5 |
Mounting Hole Size | M5 |
Nominal Rail Size | 1 |
Manufacturer Size | 1 |
Channel Depth | 0.433 in |
Description
Guide Rail, Overall Length 103.93 in, Overall Width 1.024 in, Overall Height 0.591 in, Rail Material Aluminum, Manufacturer Size 1, Number of Mounting Holes 33, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- CHAMPION PNEUMATIC Unit, Heater, Thermal (E60)
- ALL TOOL DEPOT 1/2" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL804N)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- IGUS IGUS NS-01-17-500 500mm DryLin N 17mm Miniature Guide Rail (NS-01-17-500)
- Bishop-Wisecarver Linear Guides