Shop All Guide Wheels
Bishop-Wisecarver
High Temp Guide Wheel, Size 3
Mfr # W3SS227
Zoro # G2885827
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.4724
- Bore Dia. (mm) 12.00
- Roller Style Heavy Yoke
- Roller Dia. (mm) 45.796
- Bearing Type Angular Contact Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # W3SS227
- Zoro # G2885827
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.4724 |
Bore Dia. (mm) | 12.00 |
Roller Dia. (mm) | 45.796 |
Bore Dia. | 12 mm |
Roller Width | 5/8 in |
Size | 3 |
Roller Width (mm) | 15.875 |
Roller Dia. (In.) | 1.8030 |
Roller Dia. | 1.803 in |
Roller Width (In.) | 0.6250 |
Roller Diameter | 1 51/64 in |
Bore Diameter | 15/32 in |
Overall Length | 5/8 in |
Description
Yoke Roller, Bore Diameter 15/32 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, High Temperature, Overall Length 5/8 in, Roller Diameter 1 51/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 1,326 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Clip, Inlet (2141-57)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 4 (SWSE4XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- Bishop-Wisecarver Linear Bearings & Guides