Shop All Guide Wheels
Bishop-Wisecarver
High Temp Guide Wheel, Size 1
Mfr # W1SS227
Zoro # G1535791
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.1875
- Bore Dia. (mm) 4.762
- Bearing Type Angular Contact Ball
- Roller Type V Shaped
- Roller Width (mm) 7.874
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # W1SS227
- Zoro # G1535791
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.1875 |
Bore Dia. (mm) | 4.762 |
Roller Width (mm) | 7.874 |
Roller Dia. (In.) | 0.7710 |
Bore Dia. | 0.1875 in |
Roller Width | 19/64 in |
Roller Dia. (mm) | 19.583 |
Size | 1 |
Roller Width (In.) | 0.3100 |
Roller Dia. | 0.771 in |
Roller Diameter | 49/64 in |
Bore Diameter | 3/16 in |
Overall Length | 19/64 in |
Description
Yoke Roller, Bore Diameter 3/16 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, High Temperature, Overall Length 19/64 in, Roller Diameter 49/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 19/64 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 274 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Oil Filter, Compressor (54672654)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3/4-X)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 (SWSC1A)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- Bishop-Wisecarver Linear Bearings & Guides