Shop All Guide Wheels
Bishop-Wisecarver
Guide Wheel, Stud, Eccentric, Size 4
Mfr # SWSE4XA
Zoro # G5414538
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Type Stud, Eccentric
- Roller Type 90 Degrees Dual Vee
- Stud Length (mm) 19.0
- Step Size (In.) 0.177 in
- Roller Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # SWSE4XA
- Zoro # G5414538
- Country of Origin United States
- Category Guide Wheels
Dimensions
Stud Length (mm) | 19.0 |
Step Size (In.) | 0.177 in |
Roller Dia. | 2.36 in |
Roller Dia. (mm) | 59.94 |
Stud Length | 47/64 in |
Stud Dia. | 0.875 in |
Thread Length (In.) | 0.571 in |
Stud Dia. (In.) | 0.8750 |
Roller Width (In.) | 0.7500 |
Stud Dia. (mm) | 22.23 |
Stud Length (In.) | 0.748 |
Roller Dia. (In.) | 2.3600 |
Step Size (mm) | 4.5 mm |
Roller Width | 3/4 in |
Thread Length (mm) | 14.5 mm |
Thread Size | M12x1.75 |
Size | 4 |
Roller Width (mm) | 19.05 |
Roller Diameter | 2 23/64 in |
Stud Thread Length | 9/16 in |
Overall Length | 1 49/64 in |
Stud Thread Size | M12-1.75 |
Shoulder Length | 0.177 in |
Stud Diameter | 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 1 49/64 in, Roller Diameter 2 23/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M12-1.75, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, LH (H1030L)
- APACHE 1-1/4" Steel Hose Mender (43040502)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 71.3 in L Outside (BX68)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- Bishop-Wisecarver Linear Bearings & Guides