Shop All Guide Wheels
Bishop-Wisecarver
Guide Wheel, Stud, Eccentric, Size 2
Mfr # SWSE2XA
Zoro # G9039231
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Type Stud, Eccentric
- Bore Dia. (In.) 0.3750
- Bore Dia. (mm) 9.53
- Stud Length 7/16 in
- Stud Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # SWSE2XA
- Zoro # G9039231
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.3750 |
Bore Dia. (mm) | 9.53 |
Stud Length | 7/16 in |
Roller Dia. (In.) | 1.210 |
Pilot Dia. (In.) | 0.378 in |
Stud Dia. (mm) | 9.53 |
Thread Length (In.) | 0.338 in |
Bore Dia. | 0.375 in |
Stud Length (In.) | 0.338 |
Roller Dia. (mm) | 30.73 |
Stud Dia. (In.) | 0.375 |
Stud Length (mm) | 8.59 |
Thread Length (mm) | 8.59 mm |
Stud Dia. | 0.375 in |
Roller Dia. | 1.21 in |
Roller Width (In.) | 0.438 |
Size | 2 |
Roller Width | 7/16 in |
Roller Width (mm) | 11.13 |
Thread Size | M8x1.25 |
Pilot Hole Depth (In.) | 0.129 in |
Roller Diameter | 1 13/64 in |
Stud Diameter | 3/8 in |
Overall Length | 1 3/64 in |
Stud Thread Length | 21/64 in |
Stud Thread Size | M8-1.25 |
Description
Guide Wheel, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 1 3/64 in, Roller Diameter 1 13/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M8-1.25, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (123173)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 (SWSC1A)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 (SWSC3XA)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- Bishop-Wisecarver Guide Wheels