Shop All Guide Wheels
Bishop-Wisecarver
Guide Wheel, Stud, Concentric, Size 4
Mfr # SWSC4XA
Zoro # G5414547
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Type Stud, Concentric
- Stud Type Concentric
- Thread Length (In.) 0.748 in
- Number of Bearings 1
- Static Load Capacity (Lb.) 2,181 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # SWSC4XA
- Zoro # G5414547
- Country of Origin United States
- Category Guide Wheels
Dimensions
Thread Length (In.) | 0.748 in |
Size | 4 |
Thread Length (mm) | 19 mm |
Stud Dia. (In.) | 0.8750 |
Roller Dia. | 2.36 in |
Stud Length (In.) | 0.748 |
Stud Length | 47/64 in |
Thread Size | M14x2.0 |
Roller Width | 3/4 in |
Stud Length (mm) | 19.0 |
Roller Width (In.) | 0.7500 |
Roller Dia. (In.) | 2.3600 |
Stud Dia. | 0.875 in |
Roller Width (mm) | 19.05 |
Roller Dia. (mm) | 59.94 |
Stud Dia. (mm) | 22.23 |
Stud Thread Size | M14-2 |
Stud Thread Length | 47/64 in |
Roller Diameter | 2 23/64 in |
Overall Length | 1 49/64 in |
Stud Diameter | 1/2 in |
Description
Guide Wheel, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 1 49/64 in, Roller Diameter 2 23/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M14-2, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR10025-100)
- DIXON Air King Clamp Iron, 1/2" (A4)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 (SWSC1A)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 (SWSC3XA)
- Bishop-Wisecarver Guide Wheels