Shop All Guide Wheels
Bishop-Wisecarver
Guide Wheel, Stud, Concentric, Size 3
Mfr # SWSC3XA
Zoro # G9039247
original price:
$64.05
10% off
new price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Type Stud, Concentric
- Bore Dia. (In.) 0.4724
- Bore Dia. (mm) 12.00
- Number of Bearings 1
- Roller Width (In.) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # SWSC3XA
- Zoro # G9039247
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.4724 |
Bore Dia. (mm) | 12.00 |
Roller Width (In.) | 0.625 |
Bore Dia. | 0.4724 in |
Stud Length | 19/32 in |
Stud Length (In.) | 0.595 |
Stud Length (mm) | 15.11 |
Thread Size | M12x1.75 |
Roller Dia. | 1.803 in |
Stud Dia. (mm) | 10.72 |
Roller Dia. (mm) | 45.80 |
Stud Dia. (In.) | 0.422 |
Thread Length (mm) | 15.11 mm |
Roller Width (mm) | 15.88 |
Roller Dia. (In.) | 1.803 |
Roller Width | 5/8 in |
Thread Length (In.) | 0.595 in |
Size | 3 |
Stud Dia. | 0.422 in |
Stud Thread Size | M12-1.75 |
Overall Length | 1 29/64 in |
Stud Diameter | 27/64 in |
Roller Diameter | 1 51/64 in |
Stud Thread Length | 19/32 in |
Description
Guide Wheel, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 1 29/64 in, Roller Diameter 1 51/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M12-1.75, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- A.R. NORTH AMERICA Connecting Rod, Bronze (AR1383020)
- VIBCO Vibrator Mtg Bracket (UM-1)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- Bishop-Wisecarver Guide Wheels