Shop All Guide Wheels
Bishop-Wisecarver
Guide Wheel, Stud, Concentric, Size 1
Mfr # SWSC1A
Zoro # G9039204
original price:
$34.49
28% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Type Stud, Concentric
- Bore Dia. (In.) 0.1875
- Bore Dia. (mm) 4.76
- Roller Type 90 Degrees Dual Vee
- Stud Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # SWSC1A
- Zoro # G9039204
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.1875 |
Bore Dia. (mm) | 4.76 |
Roller Dia. | 0.771 in |
Thread Length (mm) | 8.1 mm |
Roller Width (mm) | 7.87 |
Stud Dia. (mm) | 6.35 |
Stud Dia. | 0.25 in |
Roller Width (In.) | 0.310 |
Thread Size | M8x1.25 |
Roller Dia. (In.) | 0.771 |
Stud Dia. (In.) | 0.250 |
Roller Width | 19/64 in |
Thread Length (In.) | 0.319 in |
Bore Dia. | 0.1875 in |
Roller Dia. (mm) | 19.58 |
Stud Length (mm) | 8.10 |
Size | 1 |
Stud Length | 5/16 in |
Stud Length (In.) | 0.319 |
Stud Thread Length | 5/16 in |
Stud Diameter | 15/64 in |
Overall Length | 49/64 in |
Roller Diameter | 49/64 in |
Stud Thread Size | M8-1.25 |
Description
Guide Wheel, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 49/64 in, Roller Diameter 49/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 19/64 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M8-1.25, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- NTN NTN A-UEL209-112D1, Ball Insert Bearing 175 In Id X 33465 In Od X 22165 In W Eccenctric Collar (A-UEL209-112D1)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 (SWSC3XA)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 4 (SWSE4XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- Bishop-Wisecarver Guide Wheels