Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, SW Series, 467 ft-lb
Mfr # UT2WPAXS-5A
Zoro # G9608532
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 1.09 in
- Roller Material Carbon Steel
- Carriage Width 1.496 in
- Carriage Length 8.826 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT2WPAXS-5A
- Zoro # G9608532
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 1.09 in |
Carriage Width | 1.496 in |
Carriage Length | 8.826 in |
Carriage Hole Size (mm) | M8 x 1.25 |
Slide Height (mm) | 35 |
Slide Width (mm) | 40 |
Slide Hole Size (mm) | 14.3 x 3 |
Size | 2 |
Compatible Rail Size | 2 |
Carriage Mounting Hole Size | M8 x 1.25 |
For Rail Size | Size 2 |
Overall Height | 35 mm |
Manufacturer Size | 2 |
For Rail Width | 1.574 in |
Combined Carriage and Rail Height | 35 mm |
Mounting Hole Size | M8 x 1.25 |
Description
Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 8.826 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,416 lbf, Axial Load - Maximum 468 lbf, Manufacturer Size 2, Dynamic Load Capacity 1,416 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 1,416 lbf, Combined Carriage and Rail Height 35 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1inOutsidedia (C-050-A)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3325X2)
- BESTORQ B36 V Belt, 39 in Outside Length, 5/8 in Top Width, 1 Ribs (B36)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- Bishop-Wisecarver Linear Bearings & Guides