Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, SW Series, 331 ft-lb
Mfr # UT2WPAXS
Zoro # G9608557
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 1.09 in
- Carriage Width 1.496 in
- Roller Material Carbon Steel
- Carriage Length 5.677 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # UT2WPAXS
- Zoro # G9608557
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 1.09 in |
Carriage Width | 1.496 in |
Carriage Length | 5.677 in |
Size | 2 |
Carriage Hole Size (mm) | M8 x 1.25 |
Slide Width (mm) | 40 |
Slide Height (mm) | 35 |
Slide Hole Size (mm) | 14.3 x 3 |
Compatible Rail Size | 2 |
Carriage Mounting Hole Size | M8 x 1.25 |
For Rail Size | Size 2 |
Overall Height | 35 mm |
Mounting Hole Size | M8 x 1.25 |
Combined Carriage and Rail Height | 1.377 in |
Manufacturer Size | 2 |
For Rail Width | 1.574 in |
Description
Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 5.677 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,191 lbf, Axial Load - Maximum 332 lbf, Manufacturer Size 2, Dynamic Load Capacity 1,191 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 1,191 lbf, Combined Carriage and Rail Height 1.377 in, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A25HB, Return Line, 25 micron (ZX-MF1002A25HB)
- KRYTOX Aerospace Oil, 143 AZ, Syringe, 0.5 Oz. (143 AZ)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- Bishop-Wisecarver Linear Slides & Carriages