Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, SW Series, 1605 ft-lb
Mfr # UT3WPAXS-5A
Zoro # G9608505
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 1.468 in
- Carriage Width 2.165 in
- Roller Material Carbon Steel
- Carriage Length 12.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT3WPAXS-5A
- Zoro # G9608505
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 1.468 in |
Carriage Width | 2.165 in |
Carriage Length | 12.492 in |
Size | 3 |
Slide Height (mm) | 50 |
Carriage Hole Size (mm) | M10 x 1.5 |
Slide Width (mm) | 58 |
Slide Hole Size (mm) | 14.3 x 5 |
For Rail Size | Size 3 |
Carriage Mounting Hole Size | M10 x 1.5 |
Compatible Rail Size | 3 |
Overall Height | 50 mm |
Combined Carriage and Rail Height | 1.968 in |
Mounting Hole Size | M10 x 1.5 |
Manufacturer Size | 3 |
For Rail Width | 2.283 mm |
Description
Linear Guide Carriage Assembly, Carriage Height 1.468 in, Carriage Length 12.492 in, Carriage Width 2.165 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 3,156 lbf, Axial Load - Maximum 1,605 lbf, Manufacturer Size 3, Dynamic Load Capacity 3,156 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 2.283 mm, For Use With Vee Profile, Static Load Capacity 3,156 lbf, Combined Carriage and Rail Height 1.968 in, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Closed System (30203)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- MI-T-M Detergent Valve (22-0226)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Mid Green (100505)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- Bishop-Wisecarver Linear Slides & Carriages