Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, SW Series, 1146 ft-lb
Mfr # UT3WPAXS
Zoro # G9608523
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 1.468 in
- Carriage Width 2.165 in
- Roller Material Carbon Steel
- Carriage Length 7.925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT3WPAXS
- Zoro # G9608523
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 1.468 in |
Carriage Width | 2.165 in |
Carriage Length | 7.925 in |
Slide Height (mm) | 50 |
Carriage Hole Size (mm) | M10 x 1.5 |
Slide Width (mm) | 58 |
Size | 3 |
Slide Hole Size (mm) | 14.3 x 5 |
Overall Height | 50 mm |
Compatible Rail Size | 3 |
Carriage Mounting Hole Size | M10 x 1.5 |
For Rail Size | Size 3 |
For Rail Width | 2.283 mm |
Combined Carriage and Rail Height | 1.968 in |
Mounting Hole Size | M10 x 1.5 |
Manufacturer Size | 3 |
Description
Linear Guide Carriage Assembly, Carriage Height 1.468 in, Carriage Length 7.925 in, Carriage Width 2.165 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,147 lbf, Axial Load - Maximum 1,147 lbf, Manufacturer Size 3, Dynamic Load Capacity 2,653 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 2.283 mm, For Use With Vee Profile, Static Load Capacity 2,653 lbf, Combined Carriage and Rail Height 1.968 in, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2" CODE 61 CARBON STEEL FLANGE PLUG (32FOP)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-005)
- MARTIN SPROCKET & GEAR Timing Pulley, 22H100 (22H100)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 182 Frame, 1,740 Nameplate RPM (5K485)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- Bishop-Wisecarver Linear Slides & Carriages