Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 52.7 x 185 x 190 mm
Mfr # FCP76799
Zoro # G2835467
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PRT Series
- Carriage Height 52.7 mm
- Roller Material Steel
- Carriage Width 185 mm
- Carriage Length 190 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # FCP76799
- Zoro # G2835467
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 52.7 mm |
Carriage Width | 185 mm |
Carriage Length | 190 mm |
Slide Hole Size (mm) | 20 x 13 |
Slide Height (mm) | 56.5 |
Carriage Hole Size (mm) | M10 x 1.5 |
Carriage Mounting Hole Size | M10 x 1.5 |
Overall Height | 56.5 mm |
Combined Carriage and Rail Height | 56.5 mm |
Mounting Hole Size | M10 x 1.5 |
Manufacturer Size | 76 |
Description
Linear Guide Carriage Assembly, Carriage Height 52.7 mm, Carriage Length 190 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 854 lbf, Axial Load - Maximum 854 lbf, Manufacturer Size 76, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 56.5 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- MITSUBOSHI 4/B111 114Inch Outside Length, 4 Ribs (4RB111)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Bishop-Wisecarver Linear Bearings & Guides