Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 35.3 x 115 x 150 mm
Mfr # FCP44612
Zoro # G2835476
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PRT Series
- Carriage Height 35.3 mm
- Roller Material Steel
- Carriage Width 115 mm
- Carriage Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # FCP44612
- Zoro # G2835476
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.3 mm |
Carriage Width | 115 mm |
Carriage Length | 150 mm |
Slide Height (mm) | 38.0 |
Slide Hole Size (mm) | 11 x 7 |
Carriage Hole Size (mm) | M8 x 1.25 |
Carriage Mounting Hole Size | M8 x 1.25 |
Overall Height | 38 mm |
Manufacturer Size | 44 |
Combined Carriage and Rail Height | 38 mm |
Mounting Hole Size | M8 x 1.25 |
Description
Linear Guide Carriage Assembly, Carriage Height 35.3 mm, Carriage Length 150 mm, Carriage Width 115 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 360 lbf, Axial Load - Maximum 360 lbf, Manufacturer Size 44, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 38 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L200 (4L200)
- SMC Male Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/8 in Pipe Size, Brass, KQ2L07-34AS (KQ2L07-34AS)
- GATES Truflex V-Belts, 2L120 (2L120)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- Bishop-Wisecarver Linear Bearings & Guides