Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 27.7 x 38 x 224.2 mm
Mfr # UT2WPAR-5A
Zoro # G1491131
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 1.09 in
- Carriage Width 1.496 in
- Roller Material Carbon Steel
- Carriage Length 8.826 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT2WPAR-5A
- Zoro # G1491131
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 1.09 in |
Carriage Width | 1.496 in |
Carriage Length | 8.826 in |
Size | 2 |
Slide Hole Size (mm) | 14.3 x 3 |
Slide Height (mm) | 34.7 to 37.4 |
Slide Width (mm) | 40 |
Carriage Hole Size (mm) | M8 x 1.25 |
Carriage Mounting Hole Size | M8 x 1.25 |
For Rail Size | Size 2 |
Compatible Rail Size | 2 |
Combined Carriage and Rail Height | 37.4 mm |
Mounting Hole Size | M8 x 1.25 |
For Rail Width | 1.574 in |
Manufacturer Size | 2 |
Description
Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 8.826 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,416 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 2, Dynamic Load Capacity 1,416 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 1,416 lbf, Combined Carriage and Rail Height 37.4 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- Bishop-Wisecarver Linear Bearings & Guides