Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 26.6 x 80 x 100 mm
Mfr # FCP25255
Zoro # G2835519
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PRT Series
- Carriage Height 26.6 mm
- Roller Material Steel
- Carriage Width 80 mm
- Carriage Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # FCP25255
- Zoro # G2835519
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26.6 mm |
Carriage Width | 80 mm |
Carriage Length | 100 mm |
Slide Height (mm) | 29.0 |
Carriage Hole Size (mm) | M6 x 1.0 |
Slide Hole Size (mm) | 9 x 6 |
Carriage Mounting Hole Size | M6 x 1.0 |
Overall Height | 29 mm |
Mounting Hole Size | M6 x 1 |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 29 mm |
Description
Linear Guide Carriage Assembly, Carriage Height 26.6 mm, Carriage Length 100 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 180 lbf, Axial Load - Maximum 180 lbf, Manufacturer Size 25, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 29 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Bishop-Wisecarver Linear Bearings & Guides