Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 20.7 x 24 x 166.5 mm
Mfr # UT1WPAR-5A
Zoro # G3065657
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 20.7 mm
- Roller Material Carbon Steel
- Carriage Width 24 mm
- Carriage Length 166.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT1WPAR-5A
- Zoro # G3065657
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.7 mm |
Carriage Width | 24 mm |
Carriage Length | 166.5 mm |
Size | 1 |
Slide Hole Size (mm) | 9.8 x 2.8 |
Slide Height (mm) | 25.3 to 27.6 |
Carriage Hole Size (mm) | M6 x 1.0 |
Slide Width (mm) | 26 |
Carriage Mounting Hole Size | M6 x 1.0 |
For Rail Size | Size 1 |
Compatible Rail Size | 1 |
Combined Carriage and Rail Height | 27.6 mm |
Mounting Hole Size | M6 x 1 |
Manufacturer Size | 1 |
For Rail Width | 26 mm |
Description
Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 166.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 652 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 1, Dynamic Load Capacity 652 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 652 lbf, Combined Carriage and Rail Height 27.6 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 3/4 In. (AD2A 3/4)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- S.U.R. & R. AUTO PARTS 3/8"-5/16" Strait Psh Qck Cnct (KP030)
- CONGRESS V-Belt Pulley, 1 Groove, 3.00" O.D. (CA0300X062KW)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- Bishop-Wisecarver Linear Slides & Carriages