Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 20.7 x 24 x 166.5 mm
Mfr # UT1WPAR-4A
Zoro # G2954567
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 20.7 mm
- Roller Material Carbon Steel
- Carriage Width 24 mm
- Carriage Length 166.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT1WPAR-4A
- Zoro # G2954567
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.7 mm |
Carriage Width | 24 mm |
Carriage Length | 166.5 mm |
Slide Height (mm) | 25.3 to 27.6 |
Carriage Hole Size (mm) | M6 x 1.0 |
Size | 1 |
Slide Width (mm) | 26 |
Slide Hole Size (mm) | 9.8 x 2.8 |
For Rail Size | Size 1 |
Carriage Mounting Hole Size | M6 x 1.0 |
Compatible Rail Size | 1 |
Combined Carriage and Rail Height | 27.6 mm |
For Rail Width | 26 mm |
Mounting Hole Size | M6 x 1 |
Manufacturer Size | 1 |
Description
Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 166.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 549 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 1, Dynamic Load Capacity 549 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 549 lbf, Combined Carriage and Rail Height 27.6 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 393mm PL, T131 (150-S3M-393)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 71.3 in L Outside (BX68)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- Bishop-Wisecarver Linear Bearings & Guides