Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 20.7 x 24 x 166.5 mm
Mfr # UT1WPA-4A
Zoro # G2523272
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 20.7 mm
- Roller Material Carbon Steel
- Carriage Width 24 mm
- Carriage Length 166.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT1WPA-4A
- Zoro # G2523272
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.7 mm |
Carriage Width | 24 mm |
Carriage Length | 166.5 mm |
Slide Width (mm) | 26 |
Size | 1 |
Slide Height (mm) | 26.3 |
Slide Hole Size (mm) | 9.8 x 2.8 |
Carriage Hole Size (mm) | M6 x 1.0 |
Carriage Mounting Hole Size | M6 x 1.0 |
Overall Height | 26.3 mm |
Compatible Rail Size | 1 |
For Rail Size | Size 1 |
Combined Carriage and Rail Height | 26.3 mm |
Mounting Hole Size | M6 x 1 |
For Rail Width | 26 mm |
Manufacturer Size | 1 |
Description
Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 166.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 549 lbf, Axial Load - Maximum 194 lbf, Manufacturer Size 1, Dynamic Load Capacity 549 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 549 lbf, Combined Carriage and Rail Height 26.3 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 153 in. OC (A151)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- Bishop-Wisecarver Linear Bearings & Guides