Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 20.7 x 24 x 113.5 mm
Mfr # UT1WPAR
Zoro # G3318725
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 20.7 mm
- Carriage Width 24 mm
- Roller Material Carbon Steel
- Carriage Length 113.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT1WPAR
- Zoro # G3318725
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.7 mm |
Carriage Width | 24 mm |
Carriage Length | 113.5 mm |
Slide Hole Size (mm) | 9.8 x 2.8 |
Carriage Hole Size (mm) | M6 x 1.0 |
Size | 1 |
Slide Width (mm) | 26 |
Slide Height (mm) | 25.3 to 27.6 |
Compatible Rail Size | 1 |
For Rail Size | Size 1 |
Carriage Mounting Hole Size | M6 x 1.0 |
Mounting Hole Size | M6 x 1 |
Manufacturer Size | 1 |
Combined Carriage and Rail Height | 27.6 mm |
For Rail Width | 26 mm |
Description
Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 113.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 549 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 1, Dynamic Load Capacity 549 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 549 lbf, Combined Carriage and Rail Height 27.6 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- DAYTON 4/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 4 Ribs (54TY26)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" (BX29)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- Bishop-Wisecarver Linear Slides & Carriages