Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 20.7 x 24 x 113.5 mm
Mfr # UT1WPAPR
Zoro # G2034681
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 20.7 mm
- Roller Material Aluminum
- Carriage Width 24 mm
- Carriage Length 113.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT1WPAPR
- Zoro # G2034681
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.7 mm |
Carriage Width | 24 mm |
Carriage Length | 113.5 mm |
Slide Width (mm) | 26 |
Carriage Hole Size (mm) | M6 x 1.0 |
Size | 1 |
Slide Height (mm) | 25.3 to 27.6 |
Slide Hole Size (mm) | 9.8x2.8 |
For Rail Size | Size 1 |
Compatible Rail Size | 1 |
Carriage Mounting Hole Size | M6 x 1.0 |
Manufacturer Size | 1 |
For Rail Width | 26 mm |
Combined Carriage and Rail Height | 27.6 mm |
Mounting Hole Size | M6 x 1 |
Description
Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 113.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 24 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 1, Dynamic Load Capacity 24 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 24 lbf, Combined Carriage and Rail Height 27.6 mm, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Pumping Station 12V Sae 6 Ports, 6 Qt. Steel Tank, 1.3 Gpm Flow, 2500 PSI (253120)
- B B MANUFACTURING 350-5M-25, Timing Belt, Neoprene, Fiberglass (350-5M-25)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- VELVAC T-Bolt Clamp 4-1/4 - 4-9/16 (022592)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- Bishop-Wisecarver Linear Slides & Carriages