Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 20.7 x 24 x 113.5 mm
Mfr # UT1WPA
Zoro # G0777025
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Carriage Height 20.7 mm
- Carriage Width 24 mm
- Roller Material Carbon Steel
- Carriage Length 113.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UT1WPA
- Zoro # G0777025
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.7 mm |
Carriage Width | 24 mm |
Carriage Length | 113.5 mm |
Slide Hole Size (mm) | 9.8 x 2.8 |
Carriage Hole Size (mm) | M6 x 1.0 |
Slide Width (mm) | 26 |
Size | 1 |
Slide Height (mm) | 26.3 |
Compatible Rail Size | 1 |
Overall Height | 26.3 mm |
Carriage Mounting Hole Size | M6 x 1.0 |
For Rail Size | Size 1 |
Combined Carriage and Rail Height | 26.3 mm |
Manufacturer Size | 1 |
Mounting Hole Size | M6 x 1 |
For Rail Width | 26 mm |
Description
Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 113.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 549 lbf, Axial Load - Maximum 162 lbf, Manufacturer Size 1, Dynamic Load Capacity 549 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 549 lbf, Combined Carriage and Rail Height 26.3 mm, Series SW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV3100-5FU)
- A.O. SMITH Century Farm Duty Belt Drive Fan Motor, 1/2 HP, 1725 RPM, 230/115V, TEAO, J56 Frame (F502)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- BRENNAN INDUSTRIES 12MFS-12MAORB-12MFS Tee Forged (FS6804-12-12-12-NWO-FG)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- ISEL LFS-8-1 Carriage (223100 0070)
- Bishop-Wisecarver Linear Bearings & Guides