Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 16.1 x 40 x 55 mm
Mfr # FCP1293
Zoro # G2835537
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PRT Series
- Carriage Height 16.1 mm
- Carriage Width 40 mm
- Roller Material Steel
- Carriage Length 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # FCP1293
- Zoro # G2835537
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 16.1 mm |
Carriage Width | 40 mm |
Carriage Length | 55 mm |
Carriage Hole Size (mm) | M4 x 0.7 |
Slide Height (mm) | 17.7 |
Slide Hole Size (mm) | 6 x 3 |
Overall Height | 17.7 mm |
Carriage Mounting Hole Size | M4 x 0.7 |
Manufacturer Size | 12 |
Combined Carriage and Rail Height | 17.7 mm |
Mounting Hole Size | M4 x 0.7 |
Description
Linear Guide Carriage Assembly, Carriage Height 16.1 mm, Carriage Length 55 mm, Carriage Width 40 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 27 lbf, Axial Load - Maximum 27 lbf, Manufacturer Size 12, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings, PRT Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 17.7 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ratchet, Latch Assembly (PN31XG6201G)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- WILKERSON Air Filter Bowl, For Wilkerson Subcompact (GRP-96-347)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- Bishop-Wisecarver Linear Slides & Carriages