Shop All Linear Slides & Carriages
Bishop-Wisecarver
Carriage Assembly, 16.1 x 40 x 55 mm
Mfr # FCP12127
Zoro # G2835528
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PRT Series
- Carriage Height 16.1 mm
- Roller Material Steel
- Carriage Width 40 mm
- Carriage Length 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # FCP12127
- Zoro # G2835528
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 16.1 mm |
Carriage Width | 40 mm |
Carriage Length | 55 mm |
Slide Height (mm) | 17.7 |
Carriage Hole Size (mm) | M4 x 0.7 |
Slide Hole Size (mm) | 6 x 3 |
Overall Height | 17.7 mm |
Carriage Mounting Hole Size | M4 x 0.7 |
Manufacturer Size | 12 |
Mounting Hole Size | M4 x 0.7 |
Combined Carriage and Rail Height | 17.7 mm |
Description
Linear Guide Carriage Assembly, Carriage Height 16.1 mm, Carriage Length 55 mm, Carriage Width 40 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 27 lbf, Axial Load - Maximum 27 lbf, Manufacturer Size 12, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 17.7 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillawhip 1/2"x2ft Swivel Whip (LEGHFZ1202YW3S)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71158)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- FESTO Filter Cartridge VAF-DB-P-1/8-1/4 (VAF-DB-P-1/8-1/4)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Bishop-Wisecarver Linear Slides & Carriages