Shop All Pallet Jacks
Bishamon
UniLift 2000 lb. Battery Operated Pallet Transporter / Positioner
Mfr # 859UNI20
Zoro # G111788481
product price: $15,574.99
/ea
Free Shipping & Returns
$15,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859UNI20
- Zoro # G111788481
- Country of Origin United States
- Category Pallet Jacks
Description
Easily handle palletized loads with this Bishamon UniLift pallet transporter / positioner. When you need an all-in-one solution for lifting lowering positioning and moving pallets there is no better choice than this unit! It features a heavy-duty construction with 3'' polyurethane load wheels and a durable powder coated finish for superior performance and long-lasting protection. Powered by a 24V DC battery this unit can lift loads up to 2000 lb. and has a lifting fork height of up to 36''. It is compatible with standard GMA pallets 48'' x 40'' CHEP pallets and skids.This model features deployable outriggers with position sensors to eliminate the need for cumbersome straddle legs. For safe use LED lights and an audible alarm alert the user when the outriggers retract hit an obstruction or fail to fully deploy. The multi-roller fork entry system enables seamless pallet handling while the 8'' polyurethane steering wheels make this unit easy to transport around your warehouse. A foot brake on the wheels stabilizes the unit for safe loading and unloading.This model is simple to operate thanks to the electronic console which features raise / lower buttons and LED lights that indicate battery condition charging status and outrigger position. It has an on-board automatic battery charger to keep your unit fully charged at all times. This unit maneuvers in tight spaces with ease making it the perfect addition to your material handling operation or manufacturing facility. Choose this Bishamon pallet positioner to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 70''Width: 36''Height: 59''Capacity: 2000 lb.Fork Dimensions:Length: 48''Width: 27''Height: 3'' - 36''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- WERNER Duty Rating Label Replacement, 225 lb. (LDR225)
- BIL-JAX Pedestal Scaffold (0006-54)
- ZORO SELECT Rope, 5/8 in. x 150 ft., Twisted (20TL64)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- BISHAMON INDUSTRIES. Bishamon BS-55 Blue Label Pallet Jack Truck 5500 Lb. Capacity 27 x 48 (BS-55A)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 27"x45" - CAPACTY: 3300 LBS (SLP33-2748)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 114", CAP: 2200 LBS (LXECL22-114)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- CASTERHQ HL2045 Scissor Lift Pallet Jack Truck, Wheels Polyurethane on Steel | (HL2045)
- WESCO Pallet Jack, Orange, Steel (272701)
- Bishamon Pallet Jacks