Shop All Pallet Lifters & Tilters
Bishamon
SkidLift Foot-Operated High-Lift Skid Truck with 20 1/2'' x 44'' Forks LV-100
Mfr # 859LV100
Zoro # G811788378
product price: $4,491.19
/ea
Free Shipping & Returns
$4,491.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859LV100
- Zoro # G811788378
- Country of Origin China
- Category Pallet Lifters & Tilters
Description
Easily lift lower and transport skids with this Bishamon SkidLift foot-operated high-lift skid truck with 20 1/2'' x 44'' forks LV-100! This truck is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for open bottom pallets and euro-style skids this truck is a safe ergonomic addition to your material handling operation or manufacturing facility. It features a rugged steel construction with sturdy welds steel lifting forks and captured roller channels for superior performance. Its baked enamel finish offers long-lasting protection while the dual heavy-duty chains offer a 2-to-1 lifting ratio for faster lifting. The unit can support up to 2200 lb. to help you efficiently lift large loads.This truck is easy to operate with the integrated foot pump. A simple up / down hand lever puts the operator in full control of lifting and lowering allowing for precise positioning. The unit's 180-degree rotating steering handle and non-marking polyurethane casters with quality bearings promote smooth handling and maneuverability. Plus the locking foot brake keeps the unit stationary allowing you to stabilize the load for greater safety. Choose the Bishamon SkidLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 66 5/16''Width: 28 3/4''Height: 49 13/16''Capacity: 2200 lb.Fork Dimensions:Length: 44''Width: 20 1/2''Height: 3 5/16'' - 32 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 7X7 WIRE ROPE 250'/RL, 4503308 (4503308)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- ZORO SELECT Corner Protector, 42 In H, PK2 (1725)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- GLOBAL INDUSTRIAL Optional Pallet Carousel For Power Lift Tables, 40 Dia., 4000 Lb. Capacity (989041)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- Bishamon Pallet Jacks & Pallet Tilters