Shop All Pallet Lifters & Tilters
Bishamon
SkidLift Foot-Operated High-Lift Skid Truck with 20 1/2'' x 44'' Forks LV-10
Mfr # 859LV10
Zoro # G811788408
product price: $3,039.09
/ea
Free Shipping & Returns
$3,039.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859LV10
- Zoro # G811788408
- Country of Origin China
- Category Pallet Lifters & Tilters
Description
Easily lift lower and transport skids with this Bishamon SkidLift foot-operated high-lift skid truck with 20 1/2'' x 44'' forks LV-10! This truck is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for open bottom pallets and euro-style skids this truck is a safe ergonomic addition to your material handling operation or manufacturing facility. It features a rugged steel construction with sturdy welds steel lifting forks and captured roller channels for superior performance. Its baked enamel finish offers long-lasting protection while the dual heavy-duty chains offer a 2-to-1 lifting ratio for faster lifting. The unit can support up to 1000 lb. to help you efficiently lift large loads.This truck is easy to operate with the integrated foot pump. A simple up / down hand lever puts the operator in full control of lifting and lowering allowing for precise positioning. The unit's push handle and non-marking polyurethane casters with quality bearings promote smooth handling and maneuverability. Plus the locking foot brake keeps the unit stationary allowing you to stabilize the load for greater safety. Choose the Bishamon SkidLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 61 15/16''Width: 23 3/4''Height: 42 1/2''Capacity: 1000 lb.Fork Dimensions:Length: 44''Width: 20 1/2''Height: 3 5/16'' - 32 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- ZORO SELECT Additional Bumper Installation Kit, PK4 (33F681)
- ASTRO PNEUMATIC WORK STAND 500LB CAP W/SLING (AO557005)
- WARN INDUSTRIES WINCH ACCESSORIES, GRAB HANDLE BAG FULL-SIZE (102644)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- Bishamon Pallet Lifters & Tilters