Shop All Mobile Lift Tables
Bishamon
Scissor Pallet Lift Cart, 2200 lb. Cap
Mfr # LVE-100W
Zoro # G3324119
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,708.99
Free 30-Day Returns
Key Features
- Lift Mechanism Chain/Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Load Capacity 2,200 lb
- Platform Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # LVE-100W
- Zoro # G3324119
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Platform Length | 42-1/2" |
Raised Height | 32-3/4" |
Platform Width | 27" |
Lowered Height | 3-1/3" |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 32 3/4 in |
Width Across Forks | 27 in |
Fork Width | 6 in |
Caster Wheel Dia. | 8 in |
Fork Length | 42 1/2 in |
Overall Width | 35 1/2 in |
Overall Length | 67 3/4 in |
Overall Height | 50 in |
Width Between Forks | 15 in |
Lifting Height Range | 3-1/8 in to 32-3/4 in |
Maximum Lifting Height | 33 in |
Minimum Lifting Height | 3 1/2 in |
Handle Height | 41 1/2 in |
Steer Wheel Diameter | 6 in |
Back Rest Height | 39 1/2 in |
Description
Powered-Lift/Manual-Push High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Chain/Hydraulic, Lift Control Push Button, Width Across Forks 27 in, Width Between Forks 15 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 33 in, Frame Material Steel, For Pallet Type Open, Fork Length 42 1/2 in, Fork Width 6 in, Overall Height 50 in, Overall Length 67 3/4 in, Overall Width 35 1/2 in, Back Rest Height 39 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- DAYTON Lower Hook Assembly, Load Capacity 1/2t (493W02)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- Bishamon Mobile Lift Tables