Shop All Mobile Lift Tables
Bishamon
Scissor Pallet Lift Cart, 2200 lb. Cap
Mfr # LVE-100
Zoro # G3325458
product price: $5,230.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,230.99
Free 30-Day Returns
Key Features
- Lift Mechanism Chain/Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Load Capacity 2,200 lb
- Platform Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # LVE-100
- Zoro # G3325458
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Platform Length | 42-1/2" |
Fork Length | 42 1/2 in |
Raised Height | 32-3/4" |
Caster Wheel Dia. | 8 in |
Overall Length | 67 3/4 in |
Overall Width | 29 in |
Fork Width | 6 in |
Fork Height Raised | 32 3/4 in |
Width Across Forks | 20 1/2 in |
Lowered Height | 3-1/3" |
Platform Width | 20-1/2" |
Fork Height Lowered | 3 3/8 in |
Width Between Forks | 8 1/2 in |
Overall Height | 50 in |
Steer Wheel Diameter | 6 in |
Handle Height | 41 1/2 in |
Lifting Height Range | 3-1/8 in to 32-3/4 in |
Maximum Lifting Height | 33 in |
Back Rest Height | 39 1/2 in |
Minimum Lifting Height | 3 1/2 in |
Description
Powered-Lift/Manual-Push High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Chain/Hydraulic, Lift Control Push Button, Width Across Forks 20 1/2 in, Width Between Forks 8 1/2 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 33 in, Frame Material Steel, For Pallet Type Open, Fork Length 42 1/2 in, Fork Width 6 in, Overall Height 50 in, Overall Length 67 3/4 in, Overall Width 29 in, Back Rest Height 39 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- CRAMER 9.50" Plastic One Up Nonslip Folding Step Stool (CRA50051PK82)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- RICHELIEU AMERICA CHAIN BOLT 3-1/2 in (5701XV)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- VESTIL Alum Elevating Cart, 220 lb., 15.75x27 (CART-200-ALUM)
- Bishamon Mobile Lift Tables