Shop All Mobile Lift Tables
Bishamon
Scissor Pallet Lift Cart, 1100 lb. Cap, Steel
Mfr # LVE-50W
Zoro # G2306635
product price: $4,851.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,851.99
Free 30-Day Returns
Key Features
- Lift Mechanism Chain/Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Load Capacity 1,000 lb
- Platform Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # LVE-50W
- Zoro # G2306635
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Platform Length | 42-1/2" |
Fork Length | 42 1/2 in |
Raised Height | 32-3/4" |
Caster Wheel Dia. | 6 in |
Overall Height | 42 1/2 in |
Overall Length | 61 3/4 in |
Fork Height Raised | 32 3/4 in |
Fork Width | 6 in |
Width Across Forks | 27 in |
Overall Width | 30 1/2 in |
Platform Width | 27" |
Fork Height Lowered | 3 3/8 in |
Lowered Height | 3-1/3" |
Width Between Forks | 15 in |
Back Rest Height | 39 1/2 in |
Maximum Lifting Height | 33 in |
Steer Wheel Diameter | 6 in |
Handle Height | 41 1/2 in |
Minimum Lifting Height | 3 1/2 in |
Lifting Height Range | 3-1/8 in to 32-3/4 in |
Description
Powered-Lift/Manual-Push High-Lift Pallet Jack, Load Capacity 1,000 lb, Lift Mechanism Chain/Hydraulic, Lift Control Push Button, Width Across Forks 27 in, Width Between Forks 15 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 33 in, Frame Material Steel, For Pallet Type Open, Fork Length 42 1/2 in, Fork Width 6 in, Overall Height 42 1/2 in, Overall Length 61 3/4 in, Overall Width 30 1/2 in, Back Rest Height 39 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- STEINER Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4 (54604)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF54)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- Bishamon Mobile Lift Tables