Shop All Mobile Lift Tables
Bishamon
Scissor Pallet Lift Cart, 1100 lb. Cap, Steel
Mfr # LVE-50
Zoro # G3324128
product price: $4,426.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,426.99
Free 30-Day Returns
Key Features
- Lift Mechanism Chain/Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Load Capacity 1,000 lb
- Platform Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # LVE-50
- Zoro # G3324128
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Platform Length | 42-1/2" |
Overall Length | 61 3/4 in |
Caster Wheel Dia. | 6 in |
Platform Width | 20-1/2" |
Width Between Forks | 8 1/2 in |
Width Across Forks | 20 1/2 in |
Fork Width | 6 in |
Fork Length | 42 1/2 in |
Fork Height Raised | 32 3/4 in |
Fork Height Lowered | 3 3/8 in |
Lowered Height | 3-1/3" |
Overall Width | 24 in |
Raised Height | 32-3/4" |
Overall Height | 42 1/2 in |
Back Rest Height | 39 1/2 in |
Steer Wheel Diameter | 6 in |
Handle Height | 41 1/2 in |
Lifting Height Range | 3-1/8 in to 32-3/4 in |
Maximum Lifting Height | 33 in |
Minimum Lifting Height | 3 1/2 in |
Description
Powered-Lift/Manual-Push High-Lift Pallet Jack, Load Capacity 1,000 lb, Lift Mechanism Chain/Hydraulic, Lift Control Push Button, Width Across Forks 20 1/2 in, Width Between Forks 8 1/2 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 33 in, Frame Material Steel, For Pallet Type Open, Fork Length 42 1/2 in, Fork Width 6 in, Overall Height 42 1/2 in, Overall Length 61 3/4 in, Overall Width 24 in, Back Rest Height 39 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- ZINT NUTRITION Scissor Lift Table Cart, 11 X 18 X 28 In. (TA15)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- Bishamon Lifting Tables