Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, Turntable, 3000 lb. Cap, 43"W, 43"L
Mfr # L3K-TT
Zoro # G9874471
product price: $5,457.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,457.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Turntable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # L3K-TT
- Zoro # G9874471
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 5/8 in |
Lifting Height Min. | 8 5/8 in |
Platform Length | 43 in |
Platform Width | 43 in |
Raised Height | 42-5/8 in |
Lowered Height | 8-5/8 in |
Overall Height | 45 3/4 in |
Overall Length | 43 in |
Overall Width | 43 in |
Minimum Lifting Height | 11 3/4 in |
Maximum Lifting Height | 45 3/4 in |
Description
Scissor Lift Table, Platform Length 43 in, Platform Width 43 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 11 3/4 in, Maximum Lifting Height 45 3/4 in, Up Speed Time 25 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 43 in, Overall Width 43 in, Overall Height 45 3/4 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H714)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- Bishamon Stationary Lift Tables