Shop All Hoist Accessories
Bishamon
Scissor Lift Table Foot Control
Mfr # L2K-FC
Zoro # G8014946
original price:
$454.69
7% off
new price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. L2K-2848, L2K-3648
- Accessory Type Scissor Lift Table Foot Control
- Overall Height 5 in
- Overall Width 10 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # L2K-FC
- Zoro # G8014946
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 5 in |
Overall Width | 10 in |
Overall Length | 10 in |
Details
Item | Scissor Lift Table Foot Control |
For Use With | Mfr. No. L2K-2848, L2K-3648 |
Accessory Type | Scissor Lift Table Foot Control |
Compatible with Manufacturer Part Number | L2K-2848, L2K-3648 |
Product Type | Foot Operated Control |
Description
Scissor Lift Table Foot Control, Product Type Foot Operated Control, Compatible with Grainger Part Number 45A259, 45A260, Compatible with Manufacturer Part Number L2K-2848, L2K-3648, Overall Length 10 in, Overall Width 10 in, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Air-Powered Fork Truck Jack, 44K, 48" (AIR-J)
- COTTERMAN 9 ft 3 in Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F10S C1)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- BISHAMON Scissor Lift Table Foot Control (L3K5K-FC)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- DAYTON End Chain Hoist Ring Assembly (GGS_57032)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- ZORO SELECT Binding Chain (MH21VG4802G)
- CM Control Station (58220CM)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- Bishamon Hoists