Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L
Mfr # X-75C
Zoro # G9845543
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,170.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # X-75C
- Zoro # G9845543
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 6 in |
Platform Length | 40 in |
Platform Width | 20 in |
Overall Length | 40 in |
Overall Height | 31 1/2 in |
Overall Width | 20 in |
Minimum Lifting Height | 6 in |
Maximum Lifting Height | 31 1/2 in |
Details
Lift Table Item | Scissor Lift Table |
Mobile/Stationary | Stationary |
Lift Mechanism | Hydraulic |
Lift Mobility | Manual Lift |
Lift Control | Foot Pump |
Lift Table Platform Style | Fixed |
Load Capacity | 1,650 lb |
Includes | Foot Pump |
Frame Material | Steel |
Number of Posts | 0 |
Item | Scissor Lift Table |
Power Source | Manual |
Maximum Load Capacity | 1,650 lb |
Number of Lifting Posts | 0 |
Platform Material | Steel |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 20 in, Maximum Load Capacity 1,650 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 31 1/2 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 40 in, Overall Width 20 in, Overall Height 31 1/2 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 145 lb (F1IX05041S-S20)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- US CARGO CONTROL 3" x 20' Green Ratchet Strap w/ Wire Hooks (7520WH-GRN)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 28"W, 48"L (L2K-2848)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- Bishamon Stationary Lift Tables