Shop All Mobile Lift Tables
Bishamon
Scissor Lift Table Cart Portability
Mfr # EZ-CART
Zoro # G9874505
product price: $1,257.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,257.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. L2K-2848, L2K-3648, L3K-2848, L3K-3648
- Width 24 5/16 in
- Length 45 1/2 in
- Overall Width 24 5/16 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # EZ-CART
- Zoro # G9874505
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Width | 24 5/16 in |
Length | 45 1/2 in |
Overall Width | 24 5/16 in |
Overall Height | 7 in |
Overall Length | 45 1/2 in |
Details
For Use With | Mfr. No. L2K-2848, L2K-3648, L3K-2848, L3K-3648 |
Item | Scissor Lift Table Cart Portability |
Accessory Type | Scissor Lift Table Cart Portability |
Compatible with Manufacturer Part Number | L2K-2848, L2K-3648, L3K-2848, L3K-3648 |
Product Type | Portable Cart |
Description
Scissor Lift Table Cart Portability, Product Type Portable Cart, Compatible with Grainger Part Number 45A259, 45A260, 45A265, 45A266, 45A267, Compatible with Manufacturer Part Number L2K-2848, L2K-3648, L3K-2848, L3K-3648, Overall Length 45 1/2 in, Overall Width 24 5/16 in, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 5-Ply x 430 Ft. Natural Cotton Twine (705883)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Yellow (EE1602DFX9)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- QEP Double Suction Cup Portable Handle (75003)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- Bishamon Mobile Lift Tables