Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table Accordion Bellows
Mfr # L2K3K-ABS
Zoro # G9874514
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49 in
- For Use With Mfr. No. L2K-2848, L2K-3648, L3K-2848, L3K-3648
- Width 24 5/16 in
- Overall Length 49 in
- Overall Width 24 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # L2K3K-ABS
- Zoro # G9874514
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Length | 49 in |
Width | 24 5/16 in |
Overall Length | 49 in |
Overall Width | 24 5/16 in |
Overall Height | 38 in |
Details
For Use With | Mfr. No. L2K-2848, L2K-3648, L3K-2848, L3K-3648 |
Item | Scissor Lift Table Accordion Bellows |
Accessory Type | Scissor Lift Table Accordion Bellows |
Compatible with Manufacturer Part Number | L2K-2848, L2K-3648, L3K-2848, L3K-3648 |
Product Type | Accordion Bellows |
Description
Scissor Lift Table Accordion Bellows, Product Type Accordion Bellows, Compatible with Grainger Part Number 45A259, 45A260, 45A265, 45A266, 45A267, Compatible with Manufacturer Part Number L2K-2848, L2K-3648, L3K-2848, L3K-3648, Overall Length 49 in, Overall Width 24 5/16 in, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 1/8 in. x 3/16 in. x 250 ft. PVC Aircraft Cable 7x7 Construction (505202)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley (OZSR05PBT)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 36"W x 48"L, 3300 LBS. CAP. (ELF33-36X48)
- Bishamon Stationary Lift Tables