Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 660 lb. Cap, 110V, 20"W, 40"L
Mfr # X-30SE
Zoro # G2116180
product price: $3,432.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,432.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # X-30SE
- Zoro # G2116180
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 54 in |
Lifting Height Min. | 9 1/4 in |
Platform Length | 40 in |
Lowered Height | 9-1/4 in |
Platform Width | 20 in |
Raised Height | 54 in |
Overall Height | 54 5/16 in |
Overall Width | 20 in |
Overall Length | 40 in |
Minimum Lifting Height | 9 1/4 in |
Maximum Lifting Height | 54 1/4 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 20 in, Maximum Load Capacity 660 lb, Minimum Lifting Height 9 1/4 in, Maximum Lifting Height 54 1/4 in, Up Speed Time 14 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 40 in, Overall Width 20 in, Overall Height 54 5/16 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15941)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- Bishamon Stationary Lift Tables