Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 550 lb. Cap, 19-1/2"W, 32"L
Mfr # X-25C
Zoro # G3323936
product price: $1,467.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # X-25C
- Zoro # G3323936
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 28 in |
Lifting Height Min. | 6 in |
Platform Length | 32 in |
Lowered Height | 6" |
Platform Width | 19 1/2 in |
Raised Height | 28" |
Overall Length | 32 in |
Overall Height | 42 in |
Overall Width | 19 1/2 in |
Minimum Lifting Height | 6 in |
Maximum Lifting Height | 28 in |
Description
Scissor Lift Table, Platform Length 32 in, Platform Width 19 1/2 in, Maximum Load Capacity 550 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 28 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 32 in, Overall Width 19 1/2 in, Overall Height 42 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Screw Pin Anchor Shackle 3/4 (M652P)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- Bishamon Lifting Tables