Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 550 lb. Cap, 110V, 19-1/2"W, 32"L
Mfr # X-25E
Zoro # G2113925
product price: $2,398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,398.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # X-25E
- Zoro # G2113925
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 28 in |
Lifting Height Min. | 6 in |
Platform Length | 32 in |
Platform Width | 19 1/2 in |
Lowered Height | 6 in |
Raised Height | 28 in |
Overall Height | 28 in |
Overall Length | 32 in |
Overall Width | 19 1/2 in |
Minimum Lifting Height | 6 in |
Maximum Lifting Height | 28 in |
Description
Scissor Lift Table, Platform Length 32 in, Platform Width 19 1/2 in, Maximum Load Capacity 550 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 28 in, Up Speed Time 9 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 32 in, Overall Width 19 1/2 in, Overall Height 28 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZTP1200DAV)
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- Bishamon Lifting Tables