Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 5000 lb. Cap, 32"W, 56"L
Mfr # L5K-3256
Zoro # G9874462
product price: $6,351.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,351.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # L5K-3256
- Zoro # G9874462
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 8 3/4 in |
Platform Length | 56 in |
Lowered Height | 8-3/4 in |
Platform Width | 32 in |
Raised Height | 48 in |
Overall Length | 56 in |
Overall Width | 32 in |
Overall Height | 48 in |
Maximum Lifting Height | 48 in |
Minimum Lifting Height | 8 3/4 in |
Description
Scissor Lift Table, Platform Length 56 in, Platform Width 32 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 8 3/4 in, Maximum Lifting Height 48 in, Up Speed Time 50 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 56 in, Overall Width 32 in, Overall Height 48 in, Scissor Type Single, Platform Material Steel, Frame Material Steel, Handle Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- TRUE TEMPER Manhole Cover Bar, Steel, 1 x 6 x 24 in (1175300)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 150 ft. (No Splice) (TRBL-150-NS)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H908)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- Bishamon Stationary Lift Tables