Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 4400 lb. Cap, 230V, 45-1/2"W, 61-1/2"L
Mfr # LX-200WM
Zoro # G2137436
product price: $5,927.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,927.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # LX-200WM
- Zoro # G2137436
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 39 7/16 in |
Lifting Height Min. | 4 5/16 in |
Platform Length | 61 1/2 in |
Raised Height | 39-7/16 in |
Lowered Height | 4-5/16 in |
Platform Width | 45 1/2 in |
Overall Height | 39 13/32 in |
Overall Width | 45 1/2 in |
Overall Length | 61 1/2 in |
Maximum Lifting Height | 39 13/32 in |
Minimum Lifting Height | 4 5/16 in |
Description
Scissor Lift Table, Platform Length 61 1/2 in, Platform Width 45 1/2 in, Maximum Load Capacity 4,400 lb, Minimum Lifting Height 4 5/16 in, Maximum Lifting Height 39 13/32 in, Up Speed Time 23 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 230V AC, Overall Length 61 1/2 in, Overall Width 45 1/2 in, Overall Height 39 13/32 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- WRAP-IT Wrap-It Assorted Storage Straps 2 lb , 20PK (420-48MC)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- Bishamon Stationary Lift Tables