Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 3 Phase, 2200 lb. Cap, 480V, 24"W, 51"L
Mfr # LX-100N 480v 3 ph
Zoro # G9904623
product price: $5,963.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,963.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # LX-100N 480v 3 ph
- Zoro # G9904623
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 38 5/8 in |
Lifting Height Min. | 3 5/16 in |
Platform Length | 51 in |
Platform Width | 24 1/2 in |
Lowered Height | 3-5/16 in |
Raised Height | 38-5/8 in |
Overall Length | 51 in |
Overall Height | 38 19/32 in |
Overall Width | 34 1/2 in |
Minimum Lifting Height | 3 5/16 in |
Maximum Lifting Height | 38 19/32 in |
Description
Scissor Lift Table, Platform Length 51 in, Platform Width 24 1/2 in, Maximum Load Capacity 2,200 lb, Minimum Lifting Height 3 5/16 in, Maximum Lifting Height 38 19/32 in, Up Speed Time 11 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 480V AC, Overall Length 51 in, Overall Width 34 1/2 in, Overall Height 38 19/32 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- Bishamon Lifting Tables