Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 1760 lb. Cap, 24VDC, 20-1/2"W, 39-51/64"L
Mfr # BX-80B
Zoro # G2289780
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,244.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # BX-80B
- Zoro # G2289780
- Country of Origin Taiwan, Province of China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 38 25/64 in |
Lifting Height Min. | 17 13/64 in |
Platform Length | 39 7/8 in |
Platform Width | 20 1/2 in |
Raised Height | 38-25/64 in |
Caster Wheel Dia. | 6 in |
Lowered Height | 17-13/64 in |
Description
Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 1,760 lb, Platform Length 39 7/8 in, Platform Width 20 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, Can Roll Off, 5121573 (C135121573)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- VESTIL Dock Board (E-3024)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- Bishamon Lifting Tables