Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 1100 lb. Cap, 24VDC, 20-1/2"W, 39-51/64"L
Mfr # BX-50B
Zoro # G2302058
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,063.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # BX-50B
- Zoro # G2302058
- Country of Origin Taiwan, Province of China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 40 25/64 in |
Lifting Height Min. | 17 13/64 in |
Platform Length | 39 3/4 in |
Platform Width | 20 1/2 in |
Caster Wheel Dia. | 6 in |
Raised Height | 40-25/64 in |
Lowered Height | 17-13/64 in |
Overall Length | 50 in |
Description
Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 1,100 lb, Platform Length 39 3/4 in, Platform Width 20 1/2 in, Overall Length 50 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 8400 lb Cap (EN90X14)
- EVEREST 2" X 4Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1131)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- Bishamon Stationary Lift Tables