Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 1100 lb. Cap, 20"W, 40" L
Mfr # X-50C
Zoro # G2293667
product price: $2,140.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,140.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # X-50C
- Zoro # G2293667
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 6 in |
Platform Length | 40 in |
Platform Width | 20 in |
Raised Height | 31-1/2" |
Lowered Height | 6" |
Overall Width | 20 in |
Overall Length | 40 in |
Overall Height | 46 in |
Minimum Lifting Height | 6 in |
Maximum Lifting Height | 31 1/2 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 20 in, Maximum Load Capacity 1,100 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 31 1/2 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 40 in, Overall Width 20 in, Overall Height 46 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Head (309S1RH)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 480V, 24"W, 51"L (LX-100N 480v 3 ph)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 28"W, 48"L (L2K-2848)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- Bishamon Stationary Lift Tables