Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 1100 lb. Cap, 115V, 23-1/2"W, 40"L
Mfr # LX-50L
Zoro # G2137418
product price: $4,169.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,169.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # LX-50L
- Zoro # G2137418
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 30 in |
Lifting Height Min. | 2 7/8 in |
Platform Length | 40 in |
Platform Width | 23 1/2 in |
Raised Height | 30 in |
Lowered Height | 2-9/10 in |
Overall Length | 40 in |
Overall Height | 30 in |
Overall Width | 23 1/2 in |
Maximum Lifting Height | 30 in |
Minimum Lifting Height | 2 29/32 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 23 1/2 in, Maximum Load Capacity 1,100 lb, Minimum Lifting Height 2 29/32 in, Maximum Lifting Height 30 in, Up Speed Time 20 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 40 in, Overall Width 23 1/2 in, Overall Height 30 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2601NTX8)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Bishamon Stationary Lift Tables