Shop All Stationary Lift Tables
Bishamon
Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 40"L
Mfr # X-50E
Zoro # G2112595
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,281.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # X-50E
- Zoro # G2112595
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 6 in |
Platform Length | 40 in |
Lowered Height | 6" |
Raised Height | 31-1/2" |
Platform Width | 20 in |
Overall Height | 31 1/2 in |
Overall Width | 20 in |
Overall Length | 40 in |
Maximum Lifting Height | 31 1/2 in |
Minimum Lifting Height | 6 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 20 in, Maximum Load Capacity 1,100 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 31 1/2 in, Up Speed Time 12 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 40 in, Overall Width 20 in, Overall Height 31 1/2 in, Scissor Type Single, Platform Material Steel, Frame Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with Round Rungs (07051)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- ZORO SELECT Pulley, Fixed Eye, 1.5in (4PB91)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- Bishamon Lifting Tables