Shop All Lifting Truck Accessories
Bishamon
Ramp Option, 50 in. L x 34-1/2 in. W
Mfr # RAMP-B7000450
Zoro # G8040645
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 in
- Overall Width 34 1/2 in
- Material Steel
- For Use With LX-100N, LX-100W, LX-25L, LX-25S, LX-50L, LX-50S
- Size 50 in L x 34-1/2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # RAMP-B7000450
- Zoro # G8040645
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Length | 50 in |
Overall Width | 34 1/2 in |
Size | 50 in L x 34-1/2 in W |
Details
Material | Steel |
Item | Lifting Equipment Accessories |
For Use With | LX-100N, LX-100W, LX-25L, LX-25S, LX-50L, LX-50S |
Accessory Type | Ramp Option |
Description
Ramp Option
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1603NFX12)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- BISHAMON Foot Switch Option (FOOT SWITCH)
- EKKO Microswitch(Length)Rz-15Gw2S-B3, For Use With EP20E (EP20E / TY-01.35)
- EKKO Deep Groove Ball Bearing, For Use With EB12E (EB12E / GB/T 276-94)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- Bishamon Lifting Trucks